Zoro Homepage

Solenoid, 36V, Heavy Duty

  • Mfr # 20468G1

  • Zoro # G3951267


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Application
2000 Current E-Z-GO 48V XI-875, MPT 1000, ST400, Terrain 1000
Fits Brand
E-Z-GO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20468G1
Zoro #
G3951267
UPC #
-
Country of Origin
Mexico

Details

Item
Solenoid, 36V, Heavy Duty
Application
2000 Current E-Z-GO 48V XI-875, MPT 1000, ST400, Terrain 1000
Fits Brand
E-Z-GO

Description

Solenoid, 36V, Heavy Duty, Fits Brand E-Z-GO, Application ST400, Terrain 1000, MPT 1000, 2000 Current E-Z-GO 48V XI-875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.