Zoro Homepage

Standard Lift Kit TXT 4 in.

  • Mfr # 627140

  • Zoro # G4173718


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
E-Z GO
Application
2001-2013 E-Z-GO Gas and Electric TXT vehicles.
Product Type
Standard Lift Kit
Compatible Manufacturer Number
Compatible Brand
E-Z-GO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627140
Zoro #
G4173718
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in

Details

Item
Standard Lift Kit TXT 4"
Fits Brand
E-Z GO
Application
2001-2013 E-Z-GO Gas and Electric TXT vehicles.
Product Type
Standard Lift Kit
Compatible Manufacturer Number
Compatible Brand
E-Z-GO
Compatible Product Type
Gas and Electric TXT Vehicles

Description

Standard Lift Kit TXT 4 In., Fits Brand E-Z GO, Application 2001-2013 E-Z-GO Gas and Electric TXT vehicles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.