Zoro Homepage

Top Kit TXT Medalist White 80 in.

  • Mfr # 603119

  • Zoro # G4169037


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Application
1994-2013 E-Z-GO Gas and Electric TXT/Medalist, 2003-2011 Gas and Electric ST Sport 2+2 and 2012 Gas and Electric Express S4/L4.
Fits Brand
E-Z GO
Product Type
Top Kit
Compatible Product Type
Gas and Electric TXT/Medalist
Compatible Brand
E-Z-GO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603119
Zoro #
G4169037
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80 in

Details

Item
Top Kit TXT Medalist White 80"
Application
1994-2013 E-Z-GO Gas and Electric TXT/Medalist, 2003-2011 Gas and Electric ST Sport 2+2 and 2012 Gas and Electric Express S4/L4.
Fits Brand
E-Z GO
Product Type
Top Kit
Compatible Product Type
Gas and Electric TXT/Medalist
Compatible Brand
E-Z-GO
Compatible Manufacturer Number

Description

Top Kit TXT Medalist White 80 In., Fits Brand E-Z GO, Application 1994-2013 E-Z-GO Gas and Electric TXT/Medalist, 2003-2011 Gas and Electric ST Sport 2+2 and 2012 Gas and Electric Express S4/L4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.