
E-Z-Flow Perforated Black Aluminum Gutter Guards for 6in Gutter, Covers 39.25ft
Mfr # 1036 WH
Zoro # G710935330
product price: $81.29
/ea
Free Shipping & Returns
Key Features
Length
48 in
Material
Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1036 WH
Zoro #
G710935330
UPC #
754882711362
Country of Origin
United States
Dimensions
Length
48 in
Details
Material
Aluminum
Color
White
Description
These hardworking perforated aluminum guards for 6in gutters are made by E-Z Gutter, the leader in gutter protection. Since 1983, E-Z Gutter has been engineering innovative designs for every type of gutter and debris load. E-Z-Flow Gutter Guards are simple to install, just screw to the front lip of the gutter with supplied stainless steel screws. The heavy-duty painted aluminum won't rust or rot. Designed to stay put during rough weather and handle a large snow load. The round perforations are designed to allow maximum water through but keep out debris. Each section is notched for 3/4in in overlap and each box of guards will cover 39.25ft of gutter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.