Zoro Homepage
This item is Discontinued.
E-Z-Gutter Guard E-Z-Flow Perforated Black Aluminum Gutter Guards for 7in Gutter, Covers 39.25ft 1037 BK

E-Z-Flow Perforated Black Aluminum Gutter Guards for 7in Gutter, Covers 39.25ft (Discontinued)

  • Mfr # 1037 BK
  • Zoro # G210935335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1037 BK
Zoro #
G210935335
UPC #
754882711379
Country of Origin
United States

Dimensions

Length
48 in

Details

Material
Aluminum
Color
Black

Description

These hardworking perforated aluminum guards for 7in gutters are made by E-Z Gutter, the leader in gutter protection. Since 1983, E-Z Gutter has been engineering innovative designs for every type of gutter and debris load. E-Z-Flow Gutter Guards are simple to install, just screw to the front lip of the gutter with supplied stainless steel screws. The heavy-duty painted aluminum won't rust or rot. Designed to stay put during rough weather and handle a large snow load. The black color is attractive as it visually blends with the roofline, but more importantly, it absorbs solar heat to expedite melting of snow and ice.The round perforations are designed to allow maximum water through but keep out debris. Each section is notched for 3/4in in overlap and each box of guards will cover 39.25ft of gutter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.