
E-Z-Flow Perforated White Aluminum Gutter Guards for 5in Gutter, Covers 39.25ft
Mfr # 1035 WH
Zoro # G210935328
product price: $86.69
/ea
Free Shipping & Returns
Key Features
Length
48 in
Material
Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035 WH
Zoro #
G210935328
UPC #
754882711355
Country of Origin
United States
Dimensions
Length
48 in
Details
Material
Aluminum
Color
White
Description
These hardworking perforated aluminum guards for 5in guttes are made by E-Z Gutter, the leader in gutter protection. Since 1983, E-Z Gutter has been engineering innovative designs for every type of gutter and debris load. E-Z-Flow Gutter Guards are simple to install, just screw to the front lip of the gutter with supplied stainless steel screws. The heavy-duty painted aluminum won't rust or rot. Designed to stay put during rough weather and handle a large snow load. The black color is attractive as it visually blends with the roofline, but more importantly, it absorbs solar heat to expedite melting of snow and ice.The round perforations are designed to allow maximum water through but keep out debris. Each section is notched for 3/4in in overlap and each box of guards will cover 39.25ft of gutter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.