Zoro Homepage

E-Z Gutter Shield Gutter Guard, Louvered, Black

  • Mfr # EZS610

  • Zoro # G410935333


product price: $90.55
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length
48 in
Material
Aluminum
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS610
Zoro #
G410935333
UPC #
754882000749
Country of Origin
United States

Dimensions

Length
48 in

Details

Material
Aluminum
Color
Black

Description

New and Improved Profile louvered aluminum guards for 6in gutters are made by E-Z Gutter, the leader in gutter protection. Since 1983, E-Z Gutter has been engineering innovative designs for every type of gutter and debris load. E-Z-Shield Gutter Guards are a snap to install. No screws are needed. Each section is notched for 3/4in in overlap. The heavy-duty painted aluminum won't rust or rot. Designed to stay put during rough weather, the guards easily snap out for maintenance. Patented louvers allow maximum water flow through the cover, but still keeps out debris. The black color is attractive as it visually blends with the roofline, but more importantly, it absorbs solar heat to expedite melting of snow and ice. Each box of guards will cover 39.25ft of gutter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.