2-56 in. Flush Press Insert - Stainless
- Mfr # B435523
- Zoro # G324199661
product price:Â
$
30.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B435523
- Zoro #
- G324199661
- UPC #
- -
- Country of Origin
- China
Description
2-56 x .156 in long Stainless steel thread insert, press-in installation in thermoset plastics. Specifications Size 2-56 in. Design: Flush. Style: Imperial. Overall Length: .156 in. Threading Type: Coarse. Minimum Depth: .173 in. Diameter: .135 in. Description: Insert for Plastic. Hole Size: .125 in. Alloy: 303. Installed Length: 0.156 in. Type: Press insert. Material: Stainless Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.