Keylocking Insert Bulk Pack, PK25
- Mfr # 3721-16.00HDBULK
- Zoro # G224486694
product price:Â
$
358.99
/pk of 25, $14.36/ea
Free Shipping & Returns
Key Features
Internal Thread Fit
5H
Number of Locking Keys
4
External Thread Size
M22x1.50
Material Grade/Class
18-8
Installation Method
Hand Installation Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3721-16.00HDBULK
- Zoro #
- G224486694
- UPC #
- 9326518089698
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- Internal Thread Fit
- 5H
- Number of Locking Keys
- 4
- Material Grade/Class
- 18-8
- Installation Method
- Hand Installation Tool
- Finish
- Plain
- Product Type
- Key-Locking Insert
- System of Measurement
- Metric
- Thread Type
- Fine
- Compatible Manufacturer Model Number
- 3620-20.50, 3621-22.00I
- Material
- Stainless Steel
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- External Thread Fit
- 4H
- Wall Type
- Heavy Wall
- Compatible with Manufacturer Model Number
- 3620-20.50, 3621-22.00I
Dimensions
- External Thread Size
- M22x1.50
- Compatible Tap Size
- M22 x 1.50
- Internal Thread Size
- M16x1.50
- Overall Length
- 22 mm
- Drill Bit Size
- 20.60 mm
- Minimum Installation Depth
- 24.5 mm
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 22 mm, Internal Thread Size M16x1.50, Internal Thread Fit 5H, External Thread Size M22x1.50, External Thread Fit 4H, Thread Type Fine, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M22 x 1.50, Drill Bit Size 20.60 mm, Minimum Installation Depth 24.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-20.50, 3621-22.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.