
Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.51 in L, Zinc Alloy, 25 PK (Discontinued)
- Mfr # 903816-13
- Zoro # G006380028
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
903816-13
Zoro #
G006380028
UPC #
839137004755
Country of Origin
China
Dimensions
Internal Thread Size
3/8"-16
Overall Length
0.51 in
Drill Bit Size
15/32 in
Details
Item
Hex Drive Threaded Insert
Material
Zinc Alloy
Flange Style
Flanged
Compatible Material
Soft Wood
Description
3/8-16 X .512" LONG DIE CAST ZINC THREAD INSERT FOR SOFT WOOD, FLANGED.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.