
3/8 - 16 Threaded Insert for Plastic - Flush - Brass
Mfr # 240-6-BR
Zoro # G622604256
product price: $1.15
/eaSold in multiples of 50 for $57.50
Key Features
Drill Bit Size
7/16 in
Material
Brass
Overall Length
0.625 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240-6-BR
Zoro #
G622604256
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drill Bit Size
7/16 in
Overall Length
0.625 in
Details
Material
Brass
Item
Press Insert
Finish
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.