Shop E-Z LOK
See all product information
Create Account
E-Z Coil Thread Repair Kit for Metal - Economy - 1-8 x 2D
- Mfr # EK21720
- Zoro # G314637067
product price:
$
141.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#1-8
Insert Material
Stainless Steel
Insert Length
2 in
Includes
(3) 21720, (1) M1023, (1) 21770
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EK21720
- Zoro #
- G314637067
- UPC #
- 847554005774
- Country of Origin
- United Kingdom
- Insert Material
- Stainless Steel
- Includes
- (3) 21720, (1) M1023, (1) 21770
Dimensions
- Thread Size
- #1-8
- Insert Length
- 2 in
Description
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.
- •Economy kits include threaded inserts, STI tap, and installation tool.
- •Kit Contains: (3x) 21720, (1x) M1023, (1x) 21770
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.