E-Z Coil Thread Repair Kit for Metal - Economy - 1/2-13x1D

  • Mfr # EK21210

  • Zoro # G814637017


product price:  $34.15
/ea

Key Features

Thread Size
1/2"-13
Insert Material
Stainless Steel
Insert Length
0.5 in
Includes
(5) 21210, (1) M1015, (1) 21270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK21210
Zoro #
G814637017
UPC #
847554004326
Country of Origin
United Kingdom

Dimensions

Thread Size
1/2"-13
Insert Length
0.5 in

Details

Insert Material
Stainless Steel
Includes
(5) 21210, (1) M1015, (1) 21270

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Economy kits include threaded inserts, STI tap, and installation tool.
  • •Kit Contains: (5x) 21210, (1x) M1015, (1x) 21270

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.