E-Z Coil Thread Repair Kit for Metal - Economy - 4-40x1D

  • Mfr # EK20210

  • Zoro # G714637209


product price: $21.65
/ea

Key Features

Thread Size
#4-40
Insert Material
Stainless Steel
Insert Length
0.11 in
Includes
(10) 20210, (1) M1004, (1) 20270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK20210
Zoro #
G714637209
UPC #
847554004029
Country of Origin
United Kingdom

Dimensions

Thread Size
#4-40
Insert Length
0.11 in

Details

Insert Material
Stainless Steel
Includes
(10) 20210, (1) M1004, (1) 20270

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Economy kits include threaded inserts, STI tap, and installation tool.
  • •Kit Contains: (10x) 20210, (1x) M1004, (1x) 20270

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.