E-Z Coil Thread Repair Kit for Metal - Economy - 5/8-11x2D

  • Mfr # EK21420

  • Zoro # G814636904


product price:  $64.99
/ea

Key Features

Thread Size
5/8"-11
Insert Material
Stainless Steel
Insert Length
1.25 in
Includes
(5) 21420, (1) M1018, (1) 21470
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK21420
Zoro #
G814636904
UPC #
847554004401
Country of Origin
United Kingdom

Dimensions

Thread Size
5/8"-11
Insert Length
1.25 in

Details

Insert Material
Stainless Steel
Includes
(5) 21420, (1) M1018, (1) 21470

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Economy kits include threaded inserts, STI tap, and installation tool.
  • •Kit Contains: (5x) 21420, (1x) M1018, (1x) 21470

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.