E-Z Coil Thread Repair Kit for Metal - Economy - 7/16-14x2D

  • Mfr # EK21120

  • Zoro # G314637005


product price: $34.19
/ea

Key Features

Thread Size
7/16"-14
Insert Material
Stainless Steel
Insert Length
0.88 in
Includes
(5) 21120, (1) M1014, (1) 21170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK21120
Zoro #
G314637005
UPC #
847554004319
Country of Origin
United Kingdom

Dimensions

Thread Size
7/16"-14
Insert Length
0.88 in

Details

Insert Material
Stainless Steel
Includes
(5) 21120, (1) M1014, (1) 21170

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Economy kits include threaded inserts, STI tap, and installation tool.
  • •Kit Contains: (5x) 21120, (1x) M1014, (1x) 21170

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.