E-Z Coil Thread Repair Kit for Metal - Economy - M10-1.25 x 1.5D

  • Mfr # EK50915

  • Zoro # G514636907


product price:  $30.45
/ea

Key Features

Thread Size
M10-1.25
Insert Material
Stainless Steel
Insert Length
15 mm
Includes
(10) 50915, (1) M1013, (1) 50970
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK50915
Zoro #
G514636907
UPC #
847554005262
Country of Origin
United Kingdom

Dimensions

Thread Size
M10-1.25
Insert Length
15 mm

Details

Insert Material
Stainless Steel
Includes
(10) 50915, (1) M1013, (1) 50970

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Economy kits include threaded inserts, STI tap, and installation tool.
  • •Kit Contains: (10x) 50915, (1x) M1013, (1x) 50970

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.