
E-Z Coil Thread Repair Kit for Metal - Economy - M16-2.0 x 1D
Mfr # EK41210
Zoro # G114637113
product price: $47.89
/eaKey Features
Thread Size
M16-2.0
Insert Material
Stainless Steel
Insert Length
16 mm
Includes
(5) 41210, (1) M1018, (1) 41270
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EK41210
Zoro #
G114637113
UPC #
847554005132
Country of Origin
United Kingdom
Dimensions
Thread Size
M16-2.0
Insert Length
16 mm
Details
Insert Material
Stainless Steel
Includes
(5) 41210, (1) M1018, (1) 41270
Description
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.
- •Economy kits include threaded inserts, STI tap, and installation tool.
- •Kit Contains: (5x) 41210, (1x) M1018, (1x) 41270
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.