E-Z Coil Thread Repair Kit for Metal - Standard - 1/2-20 x 2D

  • Mfr # SK31220

  • Zoro # G714636905


product price: $61.55
/ea

Key Features

Thread Size
1/2"-20
Insert Material
Stainless Steel
Insert Length
1 in
Includes
(5) 31220, (1) T2015, (1) M1015, (1) A1260, (1) 31270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK31220
Zoro #
G714636905
UPC #
847554006337
Country of Origin
United Kingdom

Dimensions

Thread Size
1/2"-20
Insert Length
1 in

Details

Insert Material
Stainless Steel
Includes
(5) 31220, (1) T2015, (1) M1015, (1) A1260, (1) 31270

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Standard kits include threaded inserts, drill, STI tap, installation and tang break tools
  • •Kit Contains: (5x) 31220, (1x) T2015, (1x) M1015, (1x) A1260, (1x) 31270

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.