E-Z Coil Thread Repair Kit for Metal - Standard - 5/8-18 x 1D

  • Mfr # SK31410

  • Zoro # G014637114


product price: $64.29
/ea

Key Features

Thread Size
5/8"-18
Insert Material
Stainless Steel
Insert Length
0.63 in
Includes
(5) 31410, (1) M1018, (1) 31470, (1) 31460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK31410
Zoro #
G014637114
UPC #
847554006375
Country of Origin
United Kingdom

Dimensions

Thread Size
5/8"-18
Insert Length
0.63 in

Details

Insert Material
Stainless Steel
Includes
(5) 31410, (1) M1018, (1) 31470, (1) 31460

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Standard kits include threaded inserts, drill, STI tap, installation and tang break tools
  • •Kit Contains: (5x) 31410, (1x) M1018, (1x) 31470, (1x) 31460

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.