E-Z Coil Thread Repair Kit for Metal - Standard - 7/16-20 x 1.5D

  • Mfr # SK31115

  • Zoro # G214637068


product price:  $43.75
/ea

Key Features

Thread Size
7/16"-20
Insert Material
Stainless Steel
Insert Length
0.66 in
Includes
(5) 31115, (1) T2014, (1) M1014, (1) A1160, (1) 31170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK31115
Zoro #
G214637068
UPC #
847554006290
Country of Origin
United Kingdom

Dimensions

Thread Size
7/16"-20
Insert Length
0.66 in

Details

Insert Material
Stainless Steel
Includes
(5) 31115, (1) T2014, (1) M1014, (1) A1160, (1) 31170

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Standard kits include threaded inserts, drill, STI tap, installation and tang break tools
  • •Kit Contains: (5x) 31115, (1x) T2014, (1x) M1014, (1x) A1160, (1x) 31170

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.