E-Z Coil Thread Repair Kit for Metal - Standard - M12-1.50 x 2D

  • Mfr # SK51020

  • Zoro # G214636924


product price: $46.41
/ea

Key Features

Thread Size
M12-1.5
Insert Material
Stainless Steel
Insert Length
24 mm
Includes
(5) 51020, (1) T2015, (1) M1015, (1) E1060, (1) 51070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK51020
Zoro #
G214636924
UPC #
847554006801
Country of Origin
United Kingdom

Dimensions

Thread Size
M12-1.5
Insert Length
24 mm

Details

Insert Material
Stainless Steel
Includes
(5) 51020, (1) T2015, (1) M1015, (1) E1060, (1) 51070

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Standard kits include threaded inserts, drill, STI tap, installation and tang break tools
  • •Kit Contains: (5x) 51020, (1x) T2015, (1x) M1015, (1x) E1060, (1x) 51070

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products