E-Z Coil Thread Repair Kit for Metal - Standard - M14-1.5 x 2D

  • Mfr # SK51120

  • Zoro # G014636957


product price:  $69.39
/ea

Key Features

Thread Size
M14-1.5
Insert Material
Stainless Steel
Insert Length
28 mm
Includes
(5) 51120, (1) T2015, (1) M1016, (1) E1160, (1) 51170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK51120
Zoro #
G014636957
UPC #
847554006856
Country of Origin
United Kingdom

Dimensions

Thread Size
M14-1.5
Insert Length
28 mm

Details

Insert Material
Stainless Steel
Includes
(5) 51120, (1) T2015, (1) M1016, (1) E1160, (1) 51170

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Standard kits include threaded inserts, drill, STI tap, installation and tang break tools
  • •Kit Contains: (5x) 51120, (1x) T2015, (1x) M1016, (1x) E1160, (1x) 51170

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.