E-Z Coil Thread Repair Kit for Metal - Standard - M16-2.0 x 1.5D

  • Mfr # SK41215

  • Zoro # G614637101


product price: $69.75
/ea

Key Features

Thread Size
M16-2.0
Insert Material
Stainless Steel
Insert Length
24 mm
Includes
(5) 41215, (1) M1018, (1) 41270, (1) 41260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK41215
Zoro #
G614637101
UPC #
847554006627
Country of Origin
United Kingdom

Dimensions

Thread Size
M16-2.0
Insert Length
24 mm

Details

Insert Material
Stainless Steel
Includes
(5) 41215, (1) M1018, (1) 41270, (1) 41260

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Standard kits include threaded inserts, drill, STI tap, installation and tang break tools
  • •Kit Contains: (5x) 41215, (1x) M1018, (1x) 41270, (1x) 41260

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.