Shop E-Z LOK
See all product information
Create Account
E-Z Coil Thread Repair Kit for Metal - Standard - M18-1.5 x 5/8
- Mfr # SK51335
- Zoro # G114636970
product price:
$
80.69
/ea
Key Features
Thread Size
M18-1.5
Insert Material
Stainless Steel
Insert Length
13 mm
Includes
(5) 51335, (1) M1020, (1) 51375, (1) 51365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK51335
- Zoro #
- G114636970
- UPC #
- 847554006948
- Country of Origin
- United Kingdom
Dimensions
- Thread Size
- M18-1.5
- Insert Length
- 13 mm
Details
- Insert Material
- Stainless Steel
- Includes
- (5) 51335, (1) M1020, (1) 51375, (1) 51365
Description
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.
- •Standard kits include threaded inserts, drill, STI tap, installation and tang break tools
- •Kit Contains: (5x) 51335, (1x) M1020, (1x) 51375, (1x) 51365
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.