E-Z Coil Thread Repair Kit for Metal - Standard - M18-2.5 x 1.5D

  • Mfr # SK41315

  • Zoro # G314636985


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Thread Size
M18-2.5
Insert Material
Stainless Steel
Insert Length
27 mm
Includes
(5) 41315, (1) M1020, (1) E1360, (1) 41370
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK41315
Zoro #
G314636985
UPC #
847554006658
Country of Origin
United Kingdom

Dimensions

Thread Size
M18-2.5
Insert Length
27 mm

Details

Insert Material
Stainless Steel
Includes
(5) 41315, (1) M1020, (1) E1360, (1) 41370

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Standard kits include threaded inserts, drill, STI tap, installation and tang break tools
  • •Kit Contains: (5x) 41315, (1x) M1020, (1x) E1360, (1x) 41370

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.