E-Z Coil Thread Repair Kit for Metal - Standard - M20-2.5 x 1D

  • Mfr # SK41410

  • Zoro # G214637006


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M20-2.5
Insert Material
Stainless Steel
Insert Length
20 mm
Includes
(5) 41410, (1) M1021, (1) E1465, (1) 41470
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK41410
Zoro #
G214637006
UPC #
847554006672
Country of Origin
United Kingdom

Dimensions

Thread Size
M20-2.5
Insert Length
20 mm

Details

Insert Material
Stainless Steel
Includes
(5) 41410, (1) M1021, (1) E1465, (1) 41470

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Standard kits include threaded inserts, drill, STI tap, installation and tang break tools
  • •Kit Contains: (5x) 41410, (1x) E1465, (1x) M1021, (1x) 41470

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.