E-Z Coil Thread Repair Kit for Metal - Standard - M22-2.5 x 1D

  • Mfr # SK41510

  • Zoro # G414636878


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M22-2.5
Insert Material
Stainless Steel
Insert Length
22 mm
Includes
(3) 41510, (1) 31660, (1) M1022, (1) 41570
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK41510
Zoro #
G414636878
UPC #
847554006702
Country of Origin
United Kingdom

Dimensions

Thread Size
M22-2.5
Insert Length
22 mm

Details

Insert Material
Stainless Steel
Includes
(3) 41510, (1) 31660, (1) M1022, (1) 41570

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Standard kits include threaded inserts, drill, STI tap, installation and tang break tools
  • •Kit Contains: (3x) 41510, (1x) 31660, (1x) M1022, (1x) 41570

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.