Zoro Homepage

Helical Insert, M4-0.70 Thrd Sz, Brass, 10 PK

  • Mfr # 400-M4

  • Zoro # G406380000


product price: $22.85
/pk 10, $2.29/ea
Sold in multiples of 10 for $228.50

Key Features

Overall Length
3/8 in
Material
Brass
Finish
Plain
Thread Size
M4-0.70
Drill Bit Size
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-M4
Zoro #
G406380000
UPC #
839137005141
Country of Origin
United States

Dimensions

Overall Length
3/8 in
Thread Size
M4-0.70
Drill Bit Size
17/64 in

Details

Item
Helical Insert
Material
Brass
Finish
Plain
Compatible Material
Hard Wood
System of Measurement
Metric
Application
Hard Wood

Description

M4-0.7 X .375" LONG BRASS THREAD INSERT FOR HARD WOOD.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.