
Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.394 in L, Zinc Alloy
Mfr # 800832-10
Zoro # G308622376
product price: $0.12
/eaSold in multiples of 100 for $12.00
Key Features
Internal Thread Size
#8-32
Material
Zinc Alloy
Flange Style
Flush
Overall Length
0.394 in
Thread Type
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800832-10
Zoro #
G308622376
UPC #
839137004595
Country of Origin
Taiwan, Province of China
Dimensions
Internal Thread Size
#8-32
Overall Length
0.394 in
Details
Item
Hex Drive Threaded Insert
Material
Zinc Alloy
Flange Style
Flush
Thread Type
Imperial
Compatible Material
Soft Wood
Description
8-32 x .394 long die cast zinc thread insert for Soft Wood, Flush.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.