Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 13 mm L, Zinc Alloy, 25 PK

  • Mfr # 908125-13

  • Zoro # G306380063


product price:  $11.35
/pk 25, $0.45/ea
Sold in multiples of 25 for $283.75

Key Features

Internal Thread Size
M8-1.25
Material
Zinc Alloy
Flange Style
Flanged
Overall Length
13 mm
Drill Bit Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908125-13
Zoro #
G306380063
UPC #
839137005615
Country of Origin
United States

Dimensions

Internal Thread Size
M8-1.25
Overall Length
13 mm
Drill Bit Size
7/16 in

Details

Item
Hex Drive Threaded Insert
Material
Zinc Alloy
Flange Style
Flanged
Compatible Material
Soft Wood

Description

M8-1.25 INSERT FOR SOFT WOOD, 908125-13, FLANGED M8-1.25 X .512" LONG DIE CAST ZINC THREAD INSERT FOR SOFT WOOD, FLANGED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products