Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife Thread Insert, 3/8/2016 Int Thrd Sz, Brass

  • Mfr # 400-6

  • Zoro # G508622336


product price: $1.85
/ea
Sold in multiples of 10 for $18.50

Key Features

Internal Thread Size
3/8/2016
Material
Brass
Compatible Material
Hard Wood
Thread Type
Knife Thread
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-6
Zoro #
G508622336
UPC #
839137005028
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
3/8/2016

Details

Item
Knife Thread Insert
Material
Brass
Compatible Material
Hard Wood
Thread Type
Knife Thread
System of Measurement
Imperial

Description

Ideal for use wherever assembly or disassembly could lead to thread erosion or stripping, Knife Thread inserts use a proprietary external knife thread to slice into wood and provide superior holding power. Typical applications for Knife Thread inserts include furniture, cabinetry, partitions, and shipping containers. To install the insert, simply drill a hole and thread the insert into place using a screwdriver, bolt/jam nut, or other drive tool. For particularly hard wood or if there is difficulty getting the insert to thread-in straight a drive tool can be made with full thread engagement for maximum control during installation. Knife Thread inserts are designed for use in hard woods, like oak, cherry, and maple.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products