Zoro Homepage

Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 50 PK

  • Mfr # 900610-20

  • Zoro # G306380001


product price: $16.25
/pk 50, $0.33/ea

Key Features

Internal Thread Size
M6-1.00
Material
Zinc Alloy
Flange Style
Flanged
Overall Length
20 mm
Drill Bit Size
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900610-20
Zoro #
G306380001
UPC #
839137005608
Country of Origin
United States

Dimensions

Internal Thread Size
M6-1.00
Overall Length
20 mm
Drill Bit Size
23/64 in

Details

Item
Hex Drive Threaded Insert
Material
Zinc Alloy
Flange Style
Flanged
Compatible Material
Soft Wood

Description

M6-1.0 INSERT FOR SOFT WOOD, 900610-20, FLANGED M6-1.0 X .787" LONG DIE CAST ZINC THREAD INSERT FOR SOFT WOOD, FLANGED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.