Press Insert, #10-24 Int Thrd Sz, 0.38 in L, Brass, 25 PK

  • Mfr # 240-3-BR

  • Zoro # G806379031


product price: $23.59
/pk 25, $0.94/ea

Key Features

Internal Thread Size
#10-24
Material
Brass
Flange Style
Flush
Overall Length
0.38 in
Drill Bit Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-3-BR
Zoro #
G806379031
UPC #
839137005295
Country of Origin
United States

Dimensions

Internal Thread Size
#10-24
Overall Length
0.38 in
Drill Bit Size
1/4 in

Details

Item
Press Insert
Material
Brass
Flange Style
Flush
Installation Method
No Tool Needed, Press In
Compatible Material
Thermoset Plastic

Description

10-24 X .375LONG BRASS THREAD INSERT, PRESS-IN INSTALLATION IN THERMOSET PLASTICS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.