
Press Insert, #2-56 Int Thrd Sz, 0.156 in L, Stainless Steel
Mfr # 240-002-CR
Zoro # G108622323
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
Key Features
Material
Stainless Steel
Flange Style
Flush
Overall Length
0.156 in
Installation Method
No Tool Needed, Press In
Compatible Material
Thermoset Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
240-002-CR
Zoro #
G108622323
UPC #
839137005202
Country of Origin
United States
Dimensions
Internal Thread Size
#2-56
Overall Length
0.156 in
Details
Item
Press Insert
Material
Stainless Steel
Flange Style
Flush
Installation Method
No Tool Needed, Press In
Compatible Material
Thermoset Plastic
Description
2-56 x .156 long Stainless steel thread insert, press-in installation in thermoset plastics.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.