Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Press Insert, #2-56 Int Thrd Sz, 0.16 in L, Brass, 1000 PK

  • Mfr # 240-002-BR

  • Zoro # G706379018


product price: $21.35
/pk 1000, $0.02/ea

Key Features

Internal Thread Size
#2-56
Material
Brass
Flange Style
Flush
Overall Length
0.16 in
Drill Bit Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-002-BR
Zoro #
G706379018
UPC #
839137005196
Country of Origin
United States

Dimensions

Internal Thread Size
#2-56
Overall Length
0.16 in
Drill Bit Size
1/8 in

Details

Item
Press Insert
Material
Brass
Flange Style
Flush
Installation Method
No Tool Needed, Press In
Compatible Material
Thermoset Plastic

Description

2-56 X .156" LONG BRASS THREAD INSERT, PRESS-IN INSTALLATION IN THERMOSET PLASTICS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.