
Press Insert, #6-32 Int Thrd Sz, 0.25 in L, Brass, 50 PK
Mfr # 260-006-RS
Zoro # G606379019
product price: $12.99
/pk 50, $0.26/eaKey Features
Internal Thread Size
#6-32
Material
Brass
Overall Length
0.25 in
Installation Method
No Tool Needed, Press In
Compatible Material
Thermoset Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260-006-RS
Zoro #
G606379019
UPC #
839137006971
Country of Origin
United States
Dimensions
Internal Thread Size
#6-32
Overall Length
0.25 in
Details
Item
Press Insert
Material
Brass
Installation Method
No Tool Needed, Press In
Compatible Material
Thermoset Plastic
Description
6-32 X .250" LONG BRASS THREAD INSERT, PRESS-IN INSTALLATION IN THERMOSET PLASTICS, REVERSE SLOT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.