
Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass
Mfr # 260-006-RS
Zoro # G108620138
product price: $0.36
/eaSold in multiples of 25 for $9.00
Key Features
Internal Thread Size
#6-32
Material
Brass
Flange Style
Imperial
Overall Length
1/4 in
Installation Method
No Tool Needed, Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260-006-RS
Zoro #
G108620138
UPC #
839137006971
Country of Origin
Taiwan, Province of China
Dimensions
Internal Thread Size
#6-32
Overall Length
1/4 in
Details
Item
Press Insert
Material
Brass
Flange Style
Imperial
Installation Method
No Tool Needed, Press In
Compatible Material
Thermoset Plastic
Description
6-32 x .250 long Brass thread insert, press-in installation in thermoset plastics, Reverse Slot.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.