Zoro Homepage

Press Insert, Brass, 50 PK

  • Mfr # 170-008-BR-PK50

  • Zoro # G3259277


product price: $22.19
/pk 50, $0.44/ea

Key Features

Internal Thread Size
#8-32
Material
Brass
Flange Style
Flanged
Insert Diameter
15/64 in
Overall Length
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-008-BR-PK50
Zoro #
G3259277
UPC #
839137004496
Country of Origin
United States

Dimensions

Internal Thread Size
#8-32
Insert Diameter
15/64 in
Overall Length
3/16 in
Drill Bit Size
15/64 in
Maximum Hole Diameter
0.234 in
Thread Size
#8-32
Flange Diameter
0.263 in
Minimum Material Thickness
1/4 in

Details

Item
Press Insert
Material
Brass
Flange Style
Flanged
Finish
Plain
Thread Type
UNC
Installation Method
Hammer; Arbor Press
Compatible Material
Plastic; Wood
Body Texture
Smooth
Series
E-Z Fin
Fins
1
Thread Direction
Right Hand
System of Measurement
Inch
Material Grade/Class
C3604
Number of Fins
1
Insert Type
Finsert
Manufacturer Location
Made in USA

Description

Finsert, Insert Type Finsert, System of Measurement Inch, Overall Length 3/16 in, Insert Diameter 15/64 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Al Ras, Body Texture Smooth, Number of Fins 1, Compatible Material Plastic, Wood, Drill Bit Size 15/64 in, Minimum Material Thickness 1/4 in, Maximum Hole Diameter 0.234 in, Manufacturer Location Made in USA, Flange Diameter 0.263 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.