Zoro Homepage

Press Insert, M4-0.70 Int Thrd Sz, 8 mm L, Brass, 25 PK

  • Mfr # 240-M4-BR

  • Zoro # G206379037


product price: $8.65
/pk 25, $0.35/ea
Sold in multiples of 25 for $216.25

Key Features

Internal Thread Size
M4-0.70
Material
Brass
Flange Style
Flush
Overall Length
8 mm
Drill Bit Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-M4-BR
Zoro #
G206379037
UPC #
839137005387
Country of Origin
China

Dimensions

Internal Thread Size
M4-0.70
Overall Length
8 mm
Drill Bit Size
7/32 in

Details

Item
Press Insert
Material
Brass
Flange Style
Flush
Installation Method
No Tool Needed, Press In
Compatible Material
Thermoset Plastic

Description

M4-0.7 FLUSH PRESS INSERT, 240-M4-BR, BRASS M4-0.7 X .313" LONG BRASS THREAD INSERT, PRESS-IN INSTALLATION IN THERMOSET PLASTICS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.