Thread Repair Kit, Knife Thread Inserts, #8-32, Plain Stainless Steel, 10 Inserts
Mfr # EZ-400-008-CR
Zoro # G3317310
product price:Â $23.35
/eaKey Features
Insert Types Included
Knife Thread Inserts
Insert Material
Stainless Steel
Finish
Plain
Insert Length
0.375 in
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EZ-400-008-CR
Zoro #
G3317310
UPC #
847554007396
Country of Origin
Taiwan, Province of China
Dimensions
Insert Length
0.375 in
Thread Size
#8-32
Internal Thread Size
#8-32
Insert Diameter
21/64 in
Length
0.375 in
Minimum Material Thickness
3/4 in
Maximum Hole Diameter
0.266 in
Drill Bit Sizes Included
17/64 in
Details
Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
Stainless Steel
Finish
Plain
Thread Type
UNC
Number of Inserts
10
Number of Pieces
12
Compatible Material
Wood
System of Measurement
Inch
Includes
Drill and Drive-Tool, Threaded Inserts
Series
E-Z Knife
Thread Direction
Right Hand
Material Grade/Class
18-8
Tool Material
Stainless Steel
Drive Type
Slotted
Manufacturer Location
Made in USA
Description
Thread Insert Kit, Number of Inserts 10, Number of Pieces 12, Insert Diameter 21/64 in, Insert Length 3/8 in, Internal Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Insert Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 17/64 in, Minimum Material Thickness 3/4 in, Maximum Hole Diameter 0.266 in, System of Measurement Inch, Manufacturer Location Made in USA
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.