Shop E-Z LOK

Heavy Wall Self Locking Thread Insert, M10-1.25 Int Thrd Sz, Carbon Steel, 10 PK

  • Mfr # 650-10F-PK10

  • Zoro # G2576463

CAD Available

product price:  $15.15
/pk 10, $1.52/ea

Key Features

CAD Drawing
Internal Thread Size
M10-1.25
Material
Carbon Steel
Overall Length
33/64 in
Insert Diameter
14.3 mm
External Thread Size
9/16"-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
650-10F-PK10
Zoro #
G2576463
UPC #
839137004359
Country of Origin
United States

Dimensions

Internal Thread Size
M10-1.25
Overall Length
33/64 in
Insert Diameter
14.3 mm
External Thread Size
9/16"-12
Drill Bit Size
31/64 in
Minimum Installation Depth
15-5/64 mm
Tap Sizes
9/16-12
Min. Full Thread Depth
19/32
Compatible Tap Size
9/16"-12
Maximum Hole Diameter
12.2936 mm

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
Carbon Steel
Wall Type
Heavy Wall
Thread Type
Metric Internal/UNC External
Installation Method
Screwdriver, Bolt/Nut, or Power Drive Tool
Tensile Strength (PSI)
78,300 psi
Application
For Use on Metal
External Thread Class
2A
Brinell Hardness
163
Power Driver
4ZE56
Internal Thread Class
6H
Finish
Black Phosphate
Features
Pre-Applied Adhesive Activates On Installation, Vibration Resistant
Internal Thread Fit
2B
Material Grade/Class
12L14
Compatible Material
Metal
Full Cure Time
72 hr
Thread Direction
Right Hand
Tensile Strength
78,300 psi
System of Measurement
Inch/Metric
External Thread Fit
2A

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 9/16 In.-12, Drill Bit Size 31/64 in, External Thread Fit 2A, External Thread Size 9/16 In.-12, Finish Black Phosphate, Insert Diameter 14.3 mm, Internal Thread Fit 2B, Internal Thread Size M10-1.25, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 12.2936 mm, Minimum Installation Depth 15 5/64 mm, Overall Length 13 mm, System of Measurement Inch/Metric, Thread Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products