Shop E-Z LOK

Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel, 10 PK

  • Mfr # 650-8-PK10

  • Zoro # G1102367

CAD Available

product price: 
$
14.79
/pk of 10, $1.48/ea

Key Features

CAD Drawing
Internal Thread Size
M8-1.25
Material
Carbon Steel
Overall Length
31/64 in
Insert Diameter
12.7 mm
External Thread Size
1/2"-13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
650-8-PK10
Zoro #
G1102367
UPC #
839137001433
Country of Origin
United States

Dimensions

Internal Thread Size
M8-1.25
Overall Length
31/64 in
Insert Diameter
12.7 mm
External Thread Size
1/2"-13
Drill Bit Size
27/64 in
Minimum Installation Depth
14 9/32 mm
Tap Sizes
1/2-13
Min. Full Thread Depth
9/16
Compatible Tap Size
1/2"-13
Maximum Hole Diameter
10.7188 mm
Wire Rope Length
12 mm

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
Carbon Steel
Wall Type
Heavy Wall
Thread Type
Metric Internal/UNC External
Installation Method
Screwdriver, Bolt/Nut, or Power Drive Tool
Tensile Strength (PSI)
78,300 psi
Brinell Hardness
163
Power Driver
4ZE55
External Thread Class
2A
Internal Thread Class
6H
Application
For Use on Metal
Finish
Black Phosphate
Features
Pre-Applied Adhesive Activates On Installation, Vibration Resistant
Full Cure Time
72 hr
Thread Direction
Right Hand
System of Measurement
Inch/Metric
Material Grade/Class
12L14
Tensile Strength
78,300 psi
Compatible Material
Metal
External Thread Fit
2A
Internal Thread Fit
2B

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/2 In.-13, Drill Bit Size 27/64 in, External Thread Fit 2A, External Thread Size 1/2 In.-13, Finish Black Phosphate, Insert Diameter 12.7 mm, Internal Thread Fit 2B, Internal Thread Size M8-1.25, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 10.7188 mm, Minimum Installation Depth 14 9/32 mm, Overall Length 12 mm, System of Measurement Inch/Metric, Thread Direction Right Hand

Ratings & reviews