
Screw-Locking Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18-1/2"-13, Steel
Mfr # EZ-329-5IC
Zoro # G504953694
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Self Locking Thread Inserts
Thread Size
5/16"-18-1/2"-13
Insert Material
Steel
System of Measurement
Inch
Compatible Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EZ-329-5IC
Zoro #
G504953694
UPC #
847554010891
Country of Origin
United States
Dimensions
Thread Size
5/16"-18-1/2"-13
Details
Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
System of Measurement
Inch
Compatible Material
Metal
Includes
Threaded inserts, drill, tap and drive-tool
Number of Pieces
13
Helical Insert Type
Screw-Locking
Description
E-z lok thread repair kit for metal - screw locking - 5/16-18 x 1/2-13 - ez-329-5ic everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. features: strong: solid steel design with superior pull out resistance self-locking: preapplied adhesive activates upon installation ideal for use in soft metals, like aluminum, cast iron, and magnesium easy to install: simply drill, tap, and thread into place
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.