This item is Discontinued.

E-Z Lok Thread Repair Kit, Self Locking Thread Inserts, #10-32-3/8"-16, Steel EZ-329-332

Thread Repair Kit, Self Locking Thread Inserts, #10-32-3/8"-16, Steel (Discontinued)

  • Mfr # EZ-329-332
  • Zoro # G304953603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-329-332
Zoro #
G304953603
UPC #
847554010341
Country of Origin
United States

Dimensions

Thread Size
#10-32-3/8"-16

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
System of Measurement
Inch
Compatible Material
Metal
Includes
Threaded inserts, drill, tap and drive-tool
Number of Pieces
13

Description

E-z lok thread repair kit for metal - standard wall - 10-32 x 3/8-16 - ez-329-332 everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. features: strong: solid steel design with superior pull out resistance self-locking: preapplied adhesive activates upon installation ideal for use in soft metals, like aluminum, cast iron, and magnesium easy to install: simply drill, tap, and thread into place

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.