Thread Repair Kit for Metal - Standard Wall - 1/2-13 x 3/4-10 x 1.00 Length

  • Mfr # EZ-329-801

  • Zoro # G814636980


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Insert Material
Steel
Insert Length
1 in
Includes
(6) 329-801, (1) 500-7, (1) 21460, (1) 570-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ-329-801
Zoro #
G814636980
UPC #
847554045022
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Insert Length
1 in

Details

Insert Material
Steel
Includes
(6) 329-801, (1) 500-7, (1) 21460, (1) 570-9

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Ideal for soft metals, like aluminum, cast iron, and magnesium
  • •Easy to use solution for repairing or reinforcing tapped holes in metal.
  • •Everything needed for installation in a convenient kit
  • •Ideal for soft metals, like aluminum, cast iron, and magnesium
  • •Kit Contains: (6x) 329-801, (1x) 500-7, (1x) 21460, (1x) 570-9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.