Thread Repair Kit for Metal - Standard Wall - 1/4-20 x 7/16-14 x 1.00 Length

  • Mfr # EZ-329-401

  • Zoro # G814637055


product price:  $71.75
/ea

Key Features

Thread Size
1/4"-20
Insert Material
Steel
Insert Length
1 in
Includes
(10) 329-401, (1) 500-3, (1) 360-U, (1) 570-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ-329-401
Zoro #
G814637055
UPC #
847554044995
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Insert Length
1 in

Details

Insert Material
Steel
Includes
(10) 329-401, (1) 500-3, (1) 360-U, (1) 570-5

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Ideal for soft metals, like aluminum, cast iron, and magnesium
  • •Easy to use solution for repairing or reinforcing tapped holes in metal.
  • •Everything needed for installation in a convenient kit
  • •Ideal for soft metals, like aluminum, cast iron, and magnesium
  • •Kit Contains: (10x) 329-401, (1x) 500-3, (1x) 360-U, (1x) 570-5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.