Thread Repair Kit for Metal - Standard Wall - 3/8-16 x 9/16-12 x 1.00 Length

  • Mfr # EZ-329-601

  • Zoro # G814636997


product price:  $84.59
/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Insert Material
Steel
Insert Length
1 in
Includes
(10) 329-601, (1) 500-5, (1) 360-3164, (1) 570-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ-329-601
Zoro #
G814636997
UPC #
847554045015
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Insert Length
1 in

Details

Insert Material
Steel
Includes
(10) 329-601, (1) 500-5, (1) 360-3164, (1) 570-7

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Ideal for soft metals, like aluminum, cast iron, and magnesium
  • •Easy to use solution for repairing or reinforcing tapped holes in metal.
  • •Everything needed for installation in a convenient kit
  • •Ideal for soft metals, like aluminum, cast iron, and magnesium
  • •Kit Contains: (10x) 329-601, (1x) 500-5, (1x) 360-3164, (1x) 570-7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.