Shop E-Z LOK
See all product information
Create Account
Thread Repair Kit, Self Locking Thread Inserts, 7/16"-14x9/16"-12, Steel
- Mfr # EZ-310-7
- Zoro # G404953725
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Self Locking Thread Inserts
Thread Size
7/16"-14x9/16"-12
Insert Material
Steel
Number of Pieces
13
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-310-7
- Zoro #
- G404953725
- UPC #
- 847554010556
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/16"-14x9/16"-12
Details
- Item
- Thread Repair Kit
- Insert Types Included
- Self Locking Thread Inserts
- Insert Material
- Steel
- Number of Pieces
- 13
- System of Measurement
- Inch
- Compatible Material
- Metal
- Includes
- Threaded inserts, drill, tap and drive-tool
Description
E-z lok thread repair kit for metal - thin wall - 7/16-14 x 9/16-12 - ez-310-7 everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. features: strong: solid steel design with superior pull out resistance self-locking: preapplied adhesive activates upon installation ideal for use in soft metals, like aluminum, cast iron, and magnesium easy to install: simply drill, tap, and thread into place
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.