Shop E-Z LOK

Thread Repair Kit, Self Locking Thread Inserts, 1"-8, 1/2"-13, 3/4"-10, 5/8"-11 Thrd Sz, Steel

  • Mfr # EZ-C816
  • Zoro # G1541696

product price: 
$
77.59
/ea

Key Features

Insert Types Included
Self Locking Thread Inserts
Thread Size
1"-8, 1/2"-13, 3/4"-10, 5/8"-11
Insert Material
Carbon Steel
Finish
Plain
Thread Type
UNC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-C816
Zoro #
G1541696
UPC #
839137004830
Country of Origin
United States

Dimensions

Thread Size
1"-8, 1/2"-13, 3/4"-10, 5/8"-11
Internal Thread Size
#1-8, 1/2"-13, 3/4"-10, 5/8"-11
Overall Length
21/32 in, 11/16 in, 25/32 in, 1 1/4 in
External Thread Size
#1-8, 1-3/8"-12, 3/4"-10, 7/8"-9
Number of Sizes
4
Wire Rope Length
21/32 in, 11/16 in, 25/32 in, 1 1/4 in
Length
21/32 in, 11/16 in, 25/32 in, 1 1/4 in

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Carbon Steel
Finish
Plain
Thread Type
UNC
Number of Inserts
22
Number of Pieces
22
System of Measurement
Inch
Compatible Material
Metal
Material
Steel
Includes
(2) 329-16, (6) 329-8, (7) 329-10, (7) 329-12
Thread Direction
Right Hand
Series
E-Z LOK
Material Grade/Class
12L14
Type
Heavy Wall
Installation Method
Drive Tool, Screwdriver
Manufacturer Location
Made in USA
Wall Type
Heavy Wall
Drive Type
Slotted
Features
Preapplied Loctite Adhesive

Description

Self-Locking Insert Kit, System of Measurement Inch, Insert Diameter Not Applicable, Internal Thread Size #1-8, 1/2 In.-13, 3/4 In.-10, 5/8 In.-11, Thread Direction Right Hand, Thread Type Coarse, Overall Length 21/32 in, 11/16 in, 25/32 in, 1 1/4 in, Number of Pieces 22, Number of Sizes 4, Material Steel, Material Grade/Class 12L14, Finish Plain, Wall Type Heavy Wall, Compatible Material Metal, Manufacturer Location Made in USA, Drive Type Slotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.